
30 in Aluminum Handle, Lime, Aluminum
Mfr # 40246EC75
Zoro # G506621348
product price: $13.79
/eaSold in multiples of 12 for $165.48
Key Features
Handle Material
Aluminum
Weight
0.7 lb
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs
End Type
Standard 3/4" Acme Thread
Includes
Hang Up Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40246EC75
Zoro #
G506621348
UPC #
017183409933
Country of Origin
Mexico
Dimensions
Length
30 in
Details
Handle Material
Aluminum
Item
Aluminum Handle
Color
Lime
Weight
0.7 lb
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs
End Type
Standard 3/4" Acme Thread
Includes
Hang Up Cap
Description
Natural Aluminum Handle,Color Co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.