Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in Aluminum Handle, Yellow, Aluminum

  • Mfr # 40246EC04

  • Zoro # G906621368


product price: $13.49
/ea
Sold in multiples of 12 for $161.88

Key Features

Handle Material
Aluminum
Handle Color
Cod
Weight
0.7 lb
Includes
Hang Up Cap
End Type
Standard 3/4" Acme Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40246EC04
Zoro #
G906621368
UPC #
017183409841
Country of Origin
Mexico

Dimensions

Length
30 in

Details

Handle Material
Aluminum
Handle Color
Cod
Item
Aluminum Handle
Color
Yellow
Weight
0.7 lb
Includes
Hang Up Cap
End Type
Standard 3/4" Acme Thread
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs

Description

Natural Aluminum Handle Color Cod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.