
48 in Aluminum Handle, Blue, Aluminum
Mfr # 40216EC14
Zoro # G506621355
product price: $18.29
/eaSold in multiples of 12 for $219.48
Key Features
Handle Material
Aluminum
End Type
Standard 3/4" Acme Thread
Weight
1.05 lb
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs
Includes
Hang Up Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40216EC14
Zoro #
G506621355
UPC #
017183409612
Country of Origin
Mexico
Dimensions
Length
48 in
Details
Handle Material
Aluminum
Item
Aluminum Handle
End Type
Standard 3/4" Acme Thread
Weight
1.05 lb
Color
Blue
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs
Includes
Hang Up Cap
Description
Natural Aluminum Handle,Color Co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.