Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in W Bi-Level Scrub Brush, Lime

  • Mfr # 40423EC75

  • Zoro # G406620854


product price: $24.39
/ea
Sold in multiples of 2 for $48.78

Key Features

Brush Type
Scrub Brush
Brush Width
5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40423EC75
Zoro #
G406620854
UPC #
085404010626
Country of Origin
Mexico

Dimensions

Brush Width
5 in
Length
10 in

Details

Brush Type
Scrub Brush
Bristle Color
Lime
Item
Bi-Level Scrub Brush

Description

Color Coded Bi Level Scrub Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.