
5 in W Round Scrub Brush, Tan, Polypropylene
Mfr # 42395EC25
Zoro # G006620971
product price: $17.89
/eaSold in multiples of 6 for $107.34
Key Features
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
5 in
Length
5 in
Features
Raised Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42395EC25
Zoro #
G006620971
UPC #
085404012538
Country of Origin
Mexico
Dimensions
Brush Width
5 in
Length
5 in
Brush Diameter
5 in
Details
Bristle Color
Tan
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Round Scrub Brush
Features
Raised Grip
Description
Color Coded Raised Grip Round Scr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.