Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in W Multi-Level Floor Scrub Brush, Gray, Polypropylene

  • Mfr # 40422EC23

  • Zoro # G006621091


product price: $30.15
/ea
Sold in multiples of 12 for $361.80

Key Features

Handle Material
Polypropylene
Brush Width
6 in
Features
Crimped Bristle
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40422EC23
Zoro #
G006621091
UPC #
085404014464
Country of Origin
Mexico

Dimensions

Brush Width
6 in
Length
12 in

Details

Bristle Color
Gray
Handle Material
Polypropylene
Item
Multi-Level Floor Scrub Brush
Features
Crimped Bristle

Description

Color Coded Multi Level Floor Scr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.