Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Fiberglass Handle, Fiberglass

  • Mfr # 40225EC14

  • Zoro # G108110370


product price: $31.45
/ea

Key Features

Handle Material
Fiberglass
For Use With
Cleaning Equipment
Height
1"
Width
1"
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40225EC14
Zoro #
G108110370
UPC #
-
Country of Origin
United States

Dimensions

Height
1"
Width
1"
Length
60"

Details

Handle Material
Fiberglass
Handle Color
Blue
Item
Fiberglass Handle
For Use With
Cleaning Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.