
60" Fiberglass Handle, Fiberglass
Mfr # 40225EC05
Zoro # G708110367
product price: $31.45
/eaKey Features
Handle Material
Fiberglass
Length
60"
Width
1"
Height
1"
For Use With
Cleaning Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40225EC05
Zoro #
G708110367
UPC #
-
Country of Origin
United States
Dimensions
Length
60"
Width
1"
Height
1"
Details
Handle Material
Fiberglass
Handle Color
Red
Item
Fiberglass Handle
For Use With
Cleaning Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.