Zoro Homepage

60 in Aluminum Handle, Tan, Aluminum

  • Mfr # 40226EC25

  • Zoro # G906621351


product price: $19.99
/ea
Sold in multiples of 12 for $239.88

Key Features

Handle Material
Aluminum
End Type
Standard 3/4" Acme Thread
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs
Includes
Hang Up Cap
Weight
1.23 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40226EC25
Zoro #
G906621351
UPC #
017183409773
Country of Origin
Mexico

Dimensions

Length
60 in

Details

Handle Material
Aluminum
Item
Aluminum Handle
End Type
Standard 3/4" Acme Thread
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs
Color
Tan
Includes
Hang Up Cap
Weight
1.23 lb

Description

Natural Aluminum Handle,Color Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.