60 in Fiberglass Handle, Lime, Fiberglass

  • Mfr # 362113EC75

  • Zoro # G506621317


product price: $28.39
/ea
Sold in multiples of 12 for $340.68

Key Features

Handle Material
Fiberglass
Features
Clip-on Connector
Weight
1.69 lb
Includes
Hang Up Cap
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362113EC75
Zoro #
G506621317
UPC #
017183410304
Country of Origin
Mexico

Dimensions

Length
60 in

Details

Handle Material
Fiberglass
Item
Fiberglass Handle
Features
Clip-on Connector
Weight
1.69 lb
Includes
Hang Up Cap
Head Material
Galvanized Steel
Color
Lime

Description

Fiberglass Dust Mop Handle with C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.