
7 in W Tile and Grout Brush, Tan, Polypropylene
Mfr # 41323EC25
Zoro # G006620933
product price: $10.79
/eaSold in multiples of 4 for $43.16
Key Features
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
7 in
Length
9 in
Features
Use as Handheld or with Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41323EC25
Zoro #
G006620933
UPC #
085404011524
Country of Origin
Mexico
Dimensions
Brush Width
7 in
Length
9 in
Details
Bristle Color
Tan
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Tile and Grout Brush
Features
Use as Handheld or with Handle
Description
Color Cod Tile and Grout Brusm,Spart 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.