Basting Brush, 16 1/4 in L, Wood Handle
Mfr # 4037100
Zoro # G409112639
product price: $33.99
/eaSold in multiples of 12 for $407.88
Key Features
Handle Material
Wood
Bristle Color
Tan
NSF Certified
No
Product Type
Basting Brush
Hook Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4037100
Zoro #
G409112639
UPC #
085404111477
Country of Origin
Mexico
Dimensions
Bristle Length
2 1/4 in
Bristle Width
4 in
Details
Item
Basting Brush
Handle Material
Wood
Bristle Color
Tan
NSF Certified
No
Product Type
Basting Brush
Hook Included
No
Bristle Material
Boar
Description
Basting Brush, Handle Color Brown, Bristle Width 4 in, Bristle Color Tan, Handle Material Wood, Hook Included No, Overall Length 16 1/4 in, Bristle Length 2 1/4 in, NSF Certified No, Bristle Material Boar, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.