Zoro Homepage

Basting Brush, 9 1/4 in L, Wood Handle

  • Mfr # 4037600

  • Zoro # G609112682


product price: $26.39
/ea
Sold in multiples of 12 for $316.68

Key Features

NSF Certified
No
Handle Material
Wood
Bristle Color
Tan
Product Type
Basting Brush
Brush Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4037600
Zoro #
G609112682
UPC #
085404102345
Country of Origin
Mexico

Dimensions

Bristle Length
2 in
Bristle Width
4 in

Details

Item
Basting Brush
NSF Certified
No
Handle Material
Wood
Bristle Color
Tan
Product Type
Basting Brush
Brush Shape
Flat
Bristle Material
Boar
Hook Included
No

Description

Basting Brush, Brush Shape Flat, Handle Length 6 1/4 in, Handle Color Brown, Bristle Width 4 in, Bristle Color Tan, Handle Material Wood, Hook Included No, Overall Length 9 1/4 in, Bristle Length 2 in, NSF Certified No, Bristle Material Boar, Product Type Basting Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.