Zoro Homepage

Color Code Flagged Broom Head, L

  • Mfr # 36867EC75

  • Zoro # G106620840


product price: $13.89
/ea
Sold in multiples of 12 for $166.68

Key Features

Sweep Face
12 in
Bristle Length
7 in
Height
2 in
Features
Angled Broom Head
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36867EC75
Zoro #
G106620840
UPC #
085404015171
Country of Origin
Mexico

Dimensions

Bristle Length
7 in
Height
2 in

Details

Sweep Face
12 in
Item
Angle Broom
Features
Angled Broom Head
Material
Polypropylene
Handle Connection Type
Threaded Opening

Description

Color Code Flagged Broom Head,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.