
Color Coded Duo Sweep Flagged Ang
Mfr # 41082EC23
Zoro # G006620780
product price: $40.49
/eaSold in multiples of 12 for $485.88
Key Features
Bristle Type
Flagged
Includes
Handle
Features
Angled Broom Head
Height
2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41082EC23
Zoro #
G006620780
UPC #
085404014594
Country of Origin
Mexico
Dimensions
Height
2 in
Block Width
12 in
Details
Bristle Type
Flagged
Item
Angle Broom
Includes
Handle
Features
Angled Broom Head
Color
Gray
Description
Color Coded Duo Sweep Flagged Ang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.