Zoro Homepage

Color Coded Duo Sweep Unflagged A

  • Mfr # 41083EC23

  • Zoro # G006620964


product price: $36.59
/ea
Sold in multiples of 12 for $439.08

Key Features

Bristle Type
Unflagged
Features
Angled Broom Head
Includes
Handle
Height
2 in
Block Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41083EC23
Zoro #
G006620964
UPC #
085404014723
Country of Origin
Mexico

Dimensions

Height
2 in
Block Width
12 in

Details

Bristle Type
Unflagged
Item
Angle Broom
Features
Angled Broom Head
Includes
Handle
Color
Gray

Description

Color Coded Duo Sweep Unflagged A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.