
Color Coded Unflagged Broom Head
Mfr # 36868EC23
Zoro # G006620773
product price: $12.69
/eaSold in multiples of 12 for $152.28
Key Features
Sweep Face
12 in
Bristle Length
7 in
Height
2 in
Material
Polypropylene
Features
Angled Broom Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36868EC23
Zoro #
G006620773
UPC #
085404015256
Country of Origin
Mexico
Dimensions
Bristle Length
7 in
Height
2 in
Block Width
24.5 in
Details
Sweep Face
12 in
Item
Angle Broom
Material
Polypropylene
Features
Angled Broom Head
Handle Connection Type
Threaded Opening
Description
Color Coded Unflagged Broom Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.