
Color Coded Unflagged Broom Head
Mfr # 36868EC26
Zoro # G306620848
product price: $12.69
/eaSold in multiples of 12 for $152.28
Key Features
Sweep Face
12 in
Bristle Length
7 in
Features
Angled Broom Head
Height
2 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36868EC26
Zoro #
G306620848
UPC #
085404015287
Country of Origin
Mexico
Dimensions
Bristle Length
7 in
Height
2 in
Details
Sweep Face
12 in
Item
Broom Head
Features
Angled Broom Head
Material
Polypropylene
Description
Color Coded Unflagged Broom Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.