24 in Sweep Face Floor Broom, Soft/Stiff Combination, Synthetic, Green
Mfr # 41891EC09
Zoro # G405612171
product price: $30.69
/eaSold in multiples of 12 for $368.28
Key Features
Bristle Type
Synthetic
Sweep Face
24 in
Bristle Length
1 3/4 in
Bristle Material
Polyester
Block Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41891EC09
Zoro #
G405612171
UPC #
085404012101
Country of Origin
Mexico
Dimensions
Bristle Length
1 3/4 in
Details
Bristle Type
Synthetic
Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Green
Block Material
Plastic
Item
Floor Broom
Bristle Firmness
Soft/Stiff Combination
Handle Connection Type
Threaded
For Surface Texture
Multi-Surface
Description
Floor Sweep Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 1 3/4 in, Bristle Material Polyester, Bristle Color Green, Block Material Plastic, Bristle Firmness Soft/Stiff Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.