Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in Sweep Face Floor Broom, Soft/Stiff Combination, Synthetic, Blue

  • Mfr # 41891EC14

  • Zoro # G305612240


product price: $30.69
/ea
Sold in multiples of 12 for $368.28

Key Features

Bristle Type
Synthetic
Sweep Face
24 in
Bristle Length
1 3/4 in
Bristle Material
Polyester
Block Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41891EC14
Zoro #
G305612240
UPC #
085404012118
Country of Origin
Mexico

Dimensions

Bristle Length
1 3/4 in

Details

Bristle Type
Synthetic
Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Blue
Block Material
Plastic
Item
Floor Broom
For Surface Texture
Multi-Surface
Bristle Firmness
Soft/Stiff Combination
Handle Connection Type
Threaded

Description

Floor Sweep Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 1 3/4 in, Bristle Material Polyester, Bristle Color Blue, Block Material Plastic, Bristle Firmness Soft/Stiff Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.