Shop SPARTA
See all product information
Create Account
Oven Brush
- Mfr # 4029100
- Zoro # G909112665
product price:Â
$
37.69
/ea
Key Features
Dishwasher Safe
No
NSF Certified
No
Bristle Length
1 1/4 in
Bristle Material
Metal
Overall Width
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4029100
- Zoro #
- G909112665
- UPC #
- 085404102567
- Country of Origin
- Mexico
Dimensions
- Bristle Length
- 1 1/4 in
- Overall Width
- 4 1/4 in
- Overall Length
- 8 1/2 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Details
- Item
- Oven Brush and Scraper
- Dishwasher Safe
- No
- NSF Certified
- No
- Bristle Material
- Metal
- Product Type
- Oven Brush and Scraper
- For Use With
- Oven
- Compatible Product Type
- Oven
Description
Oven Brush and Scraper, Product Type Oven Brush and Scraper, Bristle Length 1 1/4 in, Bristle Material Metal, Dishwasher Safe No, For Use With Oven, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 8 1/2 in, Overall Width 4 1/4 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.