Pastry Brush, 8 1/4 in L, Wood Handle
Mfr # 4039700
Zoro # G609112637
product price: $12.39
/eaSold in multiples of 12 for $148.68
Key Features
NSF Certified
No
Handle Material
Wood
Bristle Width
2 in
Bristle Material
Nylon
Hook Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4039700
Zoro #
G609112637
UPC #
085404102420
Country of Origin
Mexico
Dimensions
Bristle Width
2 in
Bristle Length
1 7/8 in
Details
Item
Pastry Brush
NSF Certified
No
Handle Material
Wood
Bristle Material
Nylon
Hook Included
No
Brush Shape
Flat
Product Type
Pastry Brush
Description
Pastry Brush, Brush Shape Flat, Handle Color Brown, Bristle Width 2 in, Handle Material Wood, Hook Included No, Overall Length 8 1/4 in, Bristle Length 1 7/8 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.