Zoro Homepage

Pastry Brush, 9 3/4 in L, Plastic Handle

  • Mfr # 4040114

  • Zoro # G609112651


product price: $12.79
/ea
Sold in multiples of 12 for $153.48

Key Features

Handle Color
White
NSF Certified
No
Bristle Color
Blue
Bristle Length
1 3/4 in
Product Type
Pastry Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040114
Zoro #
G609112651
UPC #
085404134056
Country of Origin
Mexico

Dimensions

Bristle Length
1 3/4 in
Bristle Width
2 in

Details

Item
Pastry Brush
Handle Color
White
NSF Certified
No
Bristle Color
Blue
Product Type
Pastry Brush
Hook Included
Yes
Bristle Material
Nylon

Description

Pastry Brush, Handle Color White, Bristle Width 2 in, Bristle Color Blue, Handle Material Plastic, Hook Included Yes, Overall Length 9 3/4 in, Bristle Length 1 3/4 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.