Shop SPARTA
See all product information
Create Account
Wire Brush
- Mfr # 4002600
- Zoro # G709112667
product price:Â
$
37.79
/ea
Key Features
Dishwasher Safe
No
NSF Certified
No
Handle Material
Wood
For Use With
Grill
Bristle Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4002600
- Zoro #
- G709112667
- UPC #
- 085404107289
- Country of Origin
- Mexico
Dimensions
- Bristle Length
- 1 in
- Overall Width
- 5 in
- Wire Rope Length
- 30 1/2 in
- Overall Length
- 30 1/2 in
- Length
- 30 1/2 in
Details
- Item
- Grill Brush and Scraper
- Dishwasher Safe
- No
- NSF Certified
- No
- Handle Material
- Wood
- For Use With
- Grill
- Bristle Material
- Metal
- Product Type
- Grill Brush and Scraper
- Compatible Product Type
- Grill
Description
Grill Brush and Scraper, Product Type Grill Brush and Scraper, Bristle Length 1 in, Bristle Material Metal, Dishwasher Safe No, For Use With Grill, Handle Material Wood, Overall Length 30 1/2 in, Overall Width 5 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.