Glass Cleaner, Spray, 32 oz, Waterfall, Ready to Use
- Mfr # 323903
- Zoro # G509992179
product price:Â
$
61.95
/ea
Key Features
Container Size
32 oz
Ready to Use/Concentrated
Ready to Use
NSF Rating
Not Rated
Fragrance
Waterfall
Recommended Dilution
Ready To Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 323903
- Zoro #
- G509992179
- UPC #
- 753727049172
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
- Width
- 4 in
Details
- Item
- Glass Cleaner
- Ready to Use/Concentrated
- Ready to Use
- NSF Rating
- Not Rated
- Fragrance
- Waterfall
- Recommended Dilution
- Ready To Use
- Color
- Blue
- Standards
- ACGIH, IARC, NTP, OSHA, SARA 311/312/313, TSCA
- Features
- Biodegradable, No-Rinse, Streak Free
- Surfaces for Use On
- Glass, Mirrors, Windows
- Cleaner Form
- Spray
- For Use On
- Glass, Mirrors, Windows
Description
Bio Renewables Glass Cleaner is a bio based product designed to clean mirrors, glass, and Plexiglas surfaces. For use on window glass, panes and sills, mirrors, countertops, chrome, automobile glass, fluorescent lights and tubing, and any other glass or mirror finish. Bio Renewables Glass Cleaner removes tough soils such as grease, smoke, oils, tape residue, food stains, dust, and dirt.Cleans and leaves a streak free finishCleans a variety of surfaces including mirrors, glass, chrome and moreSafer Choice certified formula is environmentally friendlyReady to use, convenient quart packaging
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.