KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Bob, Hard, MP-9, 3/4x1 L

SPARTAN| Zoro #: G0825343| Mfr #: 6FGC2

$2.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 35,000
Head Dia.: 3/4"
Series: MP-9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825343 Mfr #: 6FGC2
Max. RPM: 35,000Head Dia.: 3/4"
Series: MP-9Item: Mounted Felt Bob
Shank Dia.: 1/8"Density: Hard
Shape: CylinderHead Length: 1"
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Cylinder Shape, Series MP-9, Hard Density, Head Dia. 3/4 In., Head Length 1 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews