TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Felt Bob, Hard, MS-2, 1/4x1/4 L

SPARTAN| Zoro #: G2021056| Mfr #: 6FGG3

$2.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mounted Felt BobShank Dia.: 1/8"Head Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021056 Mfr #: 6FGG3
Item: Mounted Felt BobShank Dia.: 1/8"
Head Length: 1/4"Head Dia.: 1/4"
Max. RPM: 35,000Series: MS-2
Density: HardShape: Oval
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Oval Shape, Series MS-2, Hard Density, Head Dia. 1/4 In., Head Length 1/4 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews