This item is Discontinued.

Spartan Felt Felt Bob, Hard, MS-3, 3/8x1/2 L 6FGG5

Felt Bob, Hard, MS-3, 3/8x1/2 L (Discontinued)

  • Mfr # 6FGG5
  • Zoro # G2159823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FGG5
Zoro #
G2159823
UPC #
-
Country of Origin
United States

Dimensions

Head Dia.
3/8 in
Head Length
1/2 in
Shank Dia.
1/8 in

Details

Shape
Bullet
Density
Hard
Series
MS-3
Item
Mounted Felt Bob
Max. RPM
35,000
Number of Pieces
1

Description

Mounted Felt Bob, Head Dia. 3/8 in, Head Length 1/2 in, Shank Dia. 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.