This item is Discontinued.

Spartan Felt Felt Bob, Med, MS-2, 1/4x1/4 L 6FGF3

Felt Bob, Med, MS-2, 1/4x1/4 L (Discontinued)

  • Mfr # 6FGF3
  • Zoro # G1410762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FGF3
Zoro #
G1410762
UPC #
-
Country of Origin
United States

Dimensions

Head Dia.
1/4 in
Head Length
1/4 in
Shank Dia.
1/8 in

Details

Shape
Oval
Density
Medium
Series
MS-2
Item
Mounted Felt Bob
Max. RPM
35,000
Number of Pieces
1

Description

Mounted Felt Bob, Head Dia. 1/4 in, Head Length 1/4 in, Shank Dia. 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.