Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6FGE8
Zoro #
G1215356
UPC #
-
Country of Origin
United States
Dimensions
Head Dia.
5/16 in
Head Length
3/8 in
Shank Dia.
3/32 in
Details
Shape
Oval
Density
Medium
Series
MS-2
Item
Mounted Felt Bob
Max. RPM
35,000
Number of Pieces
1
Description
Mounted Felt Bob, Head Dia. 5/16 in, Head Length 3/8 in, Shank Dia. 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.