TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Felt Bob, Med, MS-3, 3/8x1/2 L

SPARTAN| Zoro #: G0992336| Mfr #: 6FGF2

$1.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mounted Felt BobShank Dia.: 1/8"Head Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992336 Mfr #: 6FGF2
Item: Mounted Felt BobShank Dia.: 1/8"
Head Length: 1/2"Head Dia.: 3/8"
Max. RPM: 35,000Series: MS-3
Density: MediumShape: Bullet
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Bullet Shape, Series MS-3, Medium Density, Head Dia. 3/8 In., Head Length 1/2 In., Shank Dia. 1/8 In., Max. RPM 35,000

Reviews