This item is Discontinued.

Spartan Felt Felt Bob, Rock Hard, MP-8, 1x1 L 6FGD1

Felt Bob, Rock Hard, MP-8, 1x1 L (Discontinued)

  • Mfr # 6FGD1
  • Zoro # G2375563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FGD1
Zoro #
G2375563
UPC #
-
Country of Origin
United States

Dimensions

Head Dia.
1 in
Head Length
1 in
Shank Dia.
1/8 in

Details

Shape
Cylinder
Density
Rock Hard
Series
MP-8
Max. RPM
35,000
Item
Mounted Felt Bob
Number of Pieces
1

Description

Mounted Felt Bob, Head Dia. 1 in, Head Length 1 in, Shank Dia. 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.