Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6FGE3
Zoro #
G0260802
UPC #
-
Country of Origin
United States
Dimensions
Head Dia.
3/8 in
Head Length
1/2 in
Shank Dia.
1/8 in
Details
Shape
Bullet
Density
Soft
Series
MS-3
Max. RPM
35,000
Item
Mounted Felt Bob
Number of Pieces
1
Description
Mounted Felt Bob, Head Dia. 3/8 in, Head Length 1/2 in, Shank Dia. 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.