1/0 AWG Heavy Duty Jumper Cables, 15 Feet

  • Mfr # JUMPER15FT1/0

  • Zoro # G7596715


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUMPER15FT1/0
Zoro #
G7596715
UPC #
852874008961
Country of Origin
United States

Description

Features:
Heavy Duty, Made in the USA 4, 2 or 1/0 AWG alligator clamp jumper cables for jump starting a dead or weak battery. Same great UL listed cable found in other Spartan Power inverter battery cable sets.
DOUBLE YOUR POWER! Spartan Power’s unique heavy duty clamps have a copper ribbon which connect each sides of the clamp so BOTH jaws provide power to the battery when starting.
Ideal for starting or to jump start a large diesel truck, heavy duty fleet equipment, cars & semi trucks, etc. The best jumper cables for cold weather and harsh environments.
Comes with a bright portable yellow storage bag with drawstrings and roadside emergency reflective safety stripe. Storage pack doubles as a convenient backpack.
100% pure copper cable sets come with adhesive lined irradiated polyolefin (PO) heat shrink which is exceptionally resistant to water fungus and UV light.
All Spartan Power automotive battery cables come with their Lifetime Crimp Warranty. If you ever experience a crimp failure Spartan Power will replace or fix the cables for the life of the product. MADE IN THE USA, BUY AMERICAN!
Cable Features:
Made in the USA
Polyvinyl-chloride (PVC) insulation
90°C MTW - UL & CSA 105°C
Voltage rating: Up to 1000 volts UL 10269
VW-1 & moisture resistant
ROHS Compliant
UL 1232/1284/1338/10269 Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.