#10 x 3-1/2 in Exterior 304 Stainless Steel Wood Deck Screws Powerdeck Trim Head T-Star Plus, 57PK
- Mfr # 45705008403004
- Zoro # G423331665
product price:Â
$
32.15
/pk of 57, $0.56/ea
Key Features
Trim Head
Torx Drive
Drive Size
T20+
Material
18-8 Stainless Steel
Materials for Use With
Treated Lumber, Wood, Masonry, Concrete, Plastic, and Sheet Metal
Interior/Exterior
Exterior
Thread Style
Double Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45705008403004
- Zoro #
- G423331665
- UPC #
- 712216023475
- Country of Origin
- Germany
- Head Type
- Trim
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Materials for Use With
- Treated Lumber, Wood, Masonry, Concrete, Plastic, and Sheet Metal
- Interior/Exterior
- Exterior
- Thread Style
- Double Thread
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-1/2 in
- Drive Size
- T20+
Description
Elevate your outdoor construction projects with SPAX Double Thread Screws. Designed for unmatched durability and performance, these screws are engineered with a unique double thread that ensures a tight, secure connection between wooden pieces. The innovative design features a small gap between threads, which creates a powerful clamping effect and prevents loosening over time. This results in a strong, gap-free bond, making them ideal for decking, fencing, and other wood applications. Crafted from premium 304 stainless steel, these screws offer exceptional corrosion resistance, making them perfect for use in outdoor and coastal environments. The flat head provides a clean, flush finish, while the tip with cutting serrations ensures faster, easier driving. The T-STAR Plus drive system enhances bit engagement compared to traditional Phillips and square drives, delivering a more secure hold. Fully compliant with code requirements, these screws are suitable for use with ground contact, pressure-treated, and fire-retardant lumber. SPAX screws meet industry standards including AWPA UC1-UC4B, UCFA, and UCFB, guaranteeing reliability and performance. Key Features: Double Thread Design: Provides a secure connection, preventing gaps and loosening. Clamping Effect: Ensures tight, stable wood connections, perfect for decking and fencing. High Corrosion Resistance: Made from 304 stainless steel for long-lasting durability. Innovative Tip: cutting serrations for easier and faster driving. T-STAR Plus Drive: Superior bit engagement for a more secure hold. Product Specifications: Material: 304 Stainless Steel Drive Size: T20+ Head Type: Flat Head Head Size: 0.305 in Thread Length: 0.700 in Double Threaded Perfect for contractors, DIY enthusiasts, and woodworking professionals, SPAX offers unmatched performance and reliability for all your outdoor construction needs. Experience the difference with SPAX-where quality, performance, and reliability meet.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.