5034886 4 in. PowerLags Washer Head Construction Screws; Pack of 50
- Mfr # 5034886
- Zoro # G204032255
product price:Â
$
56.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5034886
- Zoro #
- G204032255
- UPC #
- 712216019331
- Country of Origin
- China
- Item
- Deck Screw
Description
Featuring patented thread technology, they require no pre-drilling and drive faster and easier than conventional lags and other structural lag screws.
Features- No required pre-drilling in wood be more efficient on the job by eliminating time consuming steps with self-drilling spax
- Patented thread serrations require up to 40% less driving torque to increase installation speed while helping prevent cracking in logs
- Built-on washer head designs eliminate the need and extra cost of a separate washer
- Fastener length stamp on the head provides convenient identification without measuring and aids on-site inspections
- T-star washer head offers a low-profile option for outstanding clamping force with improved aesthetics
- Faster & easier installation
- Pack of 50
- Length: 4 in.
- Head Type: Washer Head
- Grade: 5 Grade:
- Thread Type: Serrated
- Application: Wood
- Self Drilling: Yes
- Diameter: 0.3125 in.
- Finish: High Corrosion Resistant
- Material: Steel
- Driver Bit Included: Yes
- Color: Green
- Indoor or Outdoor: Outdoor
- Drive Size: T-40
- Thread Length: 2.375 in.
- Head Height: 0.140 in.
- Head Outer Diameter: 0.776 in.
- Weight: 2.66 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.