#9 x 1-1/2 in Exterior Stainless Steel Wood Deck Screws Construction Flat Head T-Star Plus, 155PK
- Mfr # 4197000450404
- Zoro # G623331557
product price:Â
$
32.15
/pk of 155, $0.21/ea
Key Features
Flat Head
Torx Drive
Drive Size
T20+
Material
18-8 Stainless Steel
Materials for Use With
Treated Lumber, Wood, Cedar, Redwood, Pine
Interior/Exterior
Exterior
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4197000450404
- Zoro #
- G623331557
- UPC #
- 712216023406
- Country of Origin
- Germany
- Head Type
- Flat
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Materials for Use With
- Treated Lumber, Wood, Cedar, Redwood, Pine
- Interior/Exterior
- Exterior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- #9
- Fastener Length
- 1-1/2 in
- Drive Size
- T20+
Description
SPAX Stainless Steel Premium Exterior Wood Screws: Perfectly designed for wood decking, railing, fencing, and other outdoor wood projects. These screws offer unmatched performance near fresh water, preventing unsightly staining. The flat head design ensures a clean, flush finish, while the tip with cutting serrations allows for quicker, easier, and faster driving. No pre-drilling required. Crafted from high-quality 304 stainless steel, these screws are engineered to withstand the toughest environments, making them ideal for both outdoor and coastal construction projects. Fully compliant with building code requirements and approved for use with ground contact, pressure-treated, and fire-retardant lumber. Trust in SPAX to meet industry standards like AWPA UC1-UC4B, UCFA, and UCFB, delivering durability and reliability in all your building applications. Whether you ftre a professional contractor or a DIY enthusiast, SPAX screws are the perfect choice for your next project. Key Features: Superior Corrosion Resistance: Made from high-quality 304 stainless steel, these screws offer premium exterior protection from outdoor elements. Recommended for outdoor and coastal construction projects. Suitable for use with all hardwood, softwood, and pressure treated lumber, including Redwood and Cedar. Versatile Application: Perfect for wood decking, railing, fencing, marine docks, and other outdoor wood projects, especially in environments near fresh water to prevent staining. Features a flat head with nibs that countersinks flush into wood. Star Torx driving system with free bit included (T-Star Plus). No pre-drilling required. tip point and cutting serrations prevent wood splitting and offers quicker, easier, and faster driving. Code Compliant: Fully compliant with code requirements for use with ground contact, pressure-treated wood, and fire-retardant lumber, ensuring safety and reliability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.