
SPAX Truss No. 14 Label X 6-1/4 in. L Star Round Head Serrated Construction Screws
Mfr # 42110106016045
Zoro # G201293345
Specifications
Product Information
Description
The new product is a #14 x 6-1/4 in. fastener including SPAX patented features: T-STAR plus drive within a cylindric head, thread serrations and unique 4CUT point for quick and easy installation with no pre-drilling required. The new construction fastener is made of carbon steelcoated with SPAX exclusive WIROX plating which is idealfor interior framing. The truss/rafter fasteners will be packaged in a high-resolution graphic Contractor Pax 50 count carton ready for retail shelves and will include a 2 in. long T-30 plus bit. SPAX engineered fasteners are skillfully designed and tested to increase productivity and keep connections held together stronger for longer.
- • Check out our Threads! Our patented thread serration technology allows the screw to be driven faster, easier to install, and reduces splitting in wood. Let the SPAX FACTOR take some of the hassle out of your next project
- • No Predrilling in Wood! Unique 4Cut Point design provides a self-drilling feature to prevent splitting in hardwood
- • T-Star plus drive provides superior bit engagement. Better bit engagement means quicker installation with less effort. Conveniently allows for one-hand overhead driving
- • Stay Stronger for Longer! Heat Treated Grade 5 Durability. Tested under the toughest scenarios to give you confidence in every connection
- • Fully threaded fastener for Truss attachment
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.