Zoro Homepage
This item is Discontinued.
Spax Deck Screw, Stainless Steel, Flat Head, 100 PK 0147000500603

Deck Screw, Stainless Steel, Flat Head, 100 PK (Discontinued)

  • Mfr # 0147000500603
  • Zoro # G1657467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0147000500603
Zoro #
G1657467
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
#2

Details

Head Type
Flat
Material
Stainless Steel
Finish
Plain
Application
For Outdoor Wood to Wood Projects
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
UNC

Description

Deck Screw, Head Type Flat, Finish Plain, Material Stainless Steel, System of Measurement Inch, Application For Outdoor Wood to Wood Projects, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.