Zoro Homepage
This item is Discontinued.
Spax Deck Screw, Stainless Steel, Flat Head, Square Drive, 420 PK 4577000500637

Deck Screw, Stainless Steel, Flat Head, Square Drive, 420 PK (Discontinued)

  • Mfr # 4577000500637
  • Zoro # G0242146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4577000500637
Zoro #
G0242146
UPC #
712216013148
Country of Origin
Germany

Dimensions

Drive Size
#2
Overall Length
2 1/2 in
Size
#10
Driver Size
#2
Length
2 1/2 in

Details

Head Type
Flat
Drive
Square
Material
Stainless Steel
Finish
Plain
Application
For Wood Projects
Thread Style
Double Threadlok
Item
Deck Screw
System of Measurement
Inch
Thread Type
UNC
Drive Type
square

Description

Deck Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Drive Square, Drive Size #2, System of Measurement Inch, Application For Wood Projects, Package Quantity 420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.