Hex Head Lag Screw, 1/2", Low carbon steel, HCR 100 PK (Discontinued)
- Mfr # 3571821203040
- Zoro # G5091746
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3571821203040
Zoro #
G5091746
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/2 in
Length
12 in
Hex Size
5/8 in
Size
1/2 in
Details
System of Measurement
Inch
Material
Low Carbon Steel
Finish
HCR
Thread Style
Coarse
Item
Hex Head Lag Screw
Grade
5
Description
Hex Head Lag Screw, Material Low Carbon Steel, Finish HCR, Screw Size 1/2 in, Thread Style Coarse, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.