L-Boxx Heavy-Duty Portable Storage Case Organizer 8 Compartments for Screws, Hardware & Small Tools
- Mfr # 5109693010085
- Zoro # G823331517
product price:Â
$
69.99
/ea
Key Features
Size
8 Compartment
Material
Plastic
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5109693010085
- Zoro #
- G823331517
- UPC #
- 712216051515
- Country of Origin
- Taiwan, Province of China
- Item
- Accessories - Tool Organize Case
- Material
- Plastic
- Color
- Green
Dimensions
- Size
- 8 Compartment
Description
Stay organized, mobile, and efficient with the SPAX L-BOXX Tool Organizer-the ultimate storage solution for professionals and DIY enthusiasts. Engineered for rugged durability, this large tool case securely holds SPAX screws (sold separately), fasteners, tools, and other small components, keeping your workspace clutter-free. Designed with customizable compartments, this sorting box adapts to your needs, making it ideal for carpenters, plumbers, electricians, and DIYers who require flexible storage. Whether you ftre managing hardware in a workshop or transporting gear between job sites, the stackable L-BOXX system allows you to quickly connect multiple cases for seamless organization and transport. Built for efficiency and convenience, the SPAX L-BOXX lets you spend less time searching for tools and more time getting the job done. Its robust construction withstands demanding job sites, while the ergonomic design ensures easy carrying and storage in vehicles, garages, or workbenches. Key Benefits: * Durable & Versatile - Built to withstand job sites and daily workshop use. Heavy-Duty / Sturdy / Rugged. * Spacious & Organized - Customizable compartments for tools and small parts. * Stackable & Portable - Link multiple L-Boxes for easy transport. On-the-Go mobile carrying case. * Time-Saving Design - Reduces clutter, improves workflow, and boosts efficiency. * Ideal for Any User - Perfect for carpenters, plumbers, DIYers, and hobbyists. * Expandable System - Grows with your tool collection for scalable storage with locking latch and secure closure. * Dimensions: 14.25 in D x 4.75 in H x 17.50 in W Perfect as a gift for Dad, hobbyists, or professionals, the SPAX L-BOXX ensures tools and hardware stay secure, accessible, and neatly arranged-from the workshop to the job site. *** Note: SPAX screws are not included and must be purchased separately. ***
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.