SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Multi Screw, #8, PK75

SPAX| Zoro #: G2136985| Mfr #: 4101010400503

$7.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchItem: Multi-Material Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136985 Mfr #: 4101010400503
Material: SteelSystem of Measurement: Inch
Item: Multi-Material ScrewDrive Type: Phillips/Square
Length: 2"Package Quantity: 75
Driver Size: #2Size: #8
Head Type: FlatFinish: zinc
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #8, Length 2 In, Driver Size #2, Thread Type Coarse, Package 75

Reviews