Powerlag 1/4''x3-1/2'' T30 Washer Head HCR, Exterior Rated Lag Screw, 50 Ct.
- Mfr # 4581820700905
- Zoro # G121888096
product price:Â
$
32.79
/ea
Key Features
Material
Steel
Drive
T-30
Head Type
Round Washer
Fastener Length
3-1/2 in
Finish
HCR Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4581820700905
- Zoro #
- G121888096
- UPC #
- 712216019195
- Country of Origin
- United States
Dimensions
- Fastener Length
- 3-1/2 in
Details
- Material
- Steel
- Drive
- T-30
- Head Type
- Round Washer
- Finish
- HCR Coating
Description
Spax PowerLags Screws have a washer head with T-Star Drive and HCR (High Corrosion Resistant) exterior coating. Provides a new level of fastening efficiency and reliability to construction. Engineered specifically for demanding wood-to-wood structural applications PowerLags feature patented thread serrations that eliminate pre-drilling and dramatically increase installation speed - requiring up to 40% less driving torque to increase installation speed. Fastener length stamp on the head provides convenient identification without measuring and aids on-site inspections. HCR Coating offers superior exterior corrosion resistance when installed in treated lumber and is tested in coastal construction environments. All Spax PowerLags are building code listed and load rated ICC-ES ESR-1782.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.