Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Screw, #8 x 2 in, Zinc Yellow Steel Flat Head Square Drive

  • Mfr # 4101020400502

  • Zoro # G7751971


product price: $9.69
/ea

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101020400502
Zoro #
G7751971
UPC #
712216001350
Country of Origin
Germany

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Yellow
Item
Sheet Metal Screw

Description

The SPAX factor - for the craftsman that concentrates on the details, we work for you. For the pro that puts qualify first, we help you create stronger connections, enhance performance and improve results when your reputation is on the line. This high performance wood screw is not your average screw. While it is designed for wood applications it is also functional for other materials like masonry, drywall, plastic and up to 24ga steel. Masonry and concrete do require pre-drilling. It is made with carbon steel and coated for durability to fasten strongly and securely. U.S made SPAX is your trusted partner for your fastening needs. Do it Once, Do it Right with SPAX.


  • • Check out our Threads! Our patented thread serration technology allows the screw to be driven faster, easier to install, and reduces splitting in wood. Let the SPAX FACTOR take some of the hassle out of your next project
  • • No Predrilling in Wood! Unique 4Cut Point design provides a self-drilling feature to prevent splitting in hardwood
  • • Unidrive is a (Phillips/Square combo) drive system for the SPAX fastener. The user has the option of using a Phillips drive bit, a square drive bit, or a Unidrive SPAX bit (#8 and #10 only)
  • • Engineered and manufactured in the USA
  • • Patented MULTIhead countersinks the screw head flush in wood
  • • TER No. 2010-02 Multi Purpose Fastener Properties Report

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products