Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Sheet Metal Screw, #8 x 3/4 in, Pan Head Square Drive

  • Mfr # 4111010400202

  • Zoro # G2696188

CAD Available

product price: $8.85
/ea

Key Features

Pan Head
Square Drive
CAD Drawing
System of Measurement
Inch
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111010400202
Zoro #
G2696188
UPC #
712216001404
Country of Origin
Germany

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Item
Sheet Metal Screw
CAD Available
Yes

Description

Discover the SPAX Advantage! This German engineered / American made SPAX #8 x 3/4" Pan Head with Underived system offers a premium quality fastening solution to help ensure professional results in less time than inferior imported screws.


  • • Check out our Threads! Our patented thread serration technology allows the screw to be driven faster, easier to install, and reduces splitting in wood. Let the SPAX FACTOR take some of the hassle out of your next project
  • • No Predrilling in Wood! Unique 4Cut Point design provides a self-drilling feature to prevent splitting in hardwood
  • • Unidrive is a (Phillips/Square combo) drive system for the SPAX fastener. The user has the option of using a Phillips drive bit, a square drive bit, or a Unidrive SPAX bit (#8 and #10 only)
  • • Engineered and manufactured in the USA
  • • Common applications: Ideal for installing brackets or fixtures with pre-punched hole, medium duty indoor applications, other applications where zinc coating is acceptable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.