Washer Head Lag Screw, Low carbon steel, HCR 50 PK (Discontinued)
- Mfr # 4581820700905
- Zoro # G5091143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4581820700905
Zoro #
G5091143
UPC #
712216019195
Country of Origin
United States
Dimensions
Drive Size
T30
Size
1/4 in
Length
3 1/2 in
Thread Size
1.960 in
Details
System of Measurement
Inch
Material
Low carbon steel
Finish
HCR
Thread Style
Coarse
Item
Washer Head Lag Screw
Grade
5
Description
Washer Head Lag Screw, Material Low Carbon Steel, Drive Size T-30, Finish HCR, Grade 5, Size 1/4 In., Length 3-1/2 In., Thread Style Coarse, Thread Size 1.960 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.