Washer Head Lag Screw, Low carbon steel, Yellow Zinc 500 PK (Discontinued)
- Mfr # 3581020700900
- Zoro # G5091012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3581020700900
Zoro #
G5091012
UPC #
-
Country of Origin
Unknown
Dimensions
Drive Size
T30
Length
3 1/2 in
Thread Size
1.960 in
Size
1/4 in
Details
System of Measurement
Inch
Material
Low carbon steel
Finish
Yellow Zinc
Thread Style
Coarse
Item
Washer Head Lag Screw
Grade
5
Description
Washer Head Lag Screw, Material Low Carbon Steel, Drive Size T-30, Finish Yellow Zinc, Grade 5, Size 1/4 In., Length 3-1/2 In., Thread Style Coarse, Thread Size 1.960 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.