Washer Head Lag Screw, Low carbon steel, HCR 250 PK (Discontinued)
- Mfr # 3581820801000
- Zoro # G5091265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3581820801000
Zoro #
G5091265
UPC #
-
Country of Origin
Unknown
Dimensions
Drive Size
T40
Size
5/16 in
Thread Size
2.245 in
Length
4 in
Details
System of Measurement
Inch
Material
Low carbon steel
Finish
HCR
Thread Style
Coarse
Item
Washer Head Lag Screw
Grade
5
Description
Washer Head Lag Screw, Material Low Carbon Steel, Drive Size T-40, Finish HCR, Grade 5, Size 5/16 In., Length 4 In., Thread Style Coarse, Thread Size 2.245 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.