Washer Head Lag Screw, Low carbon steel, HCR 150 PK (Discontinued)
- Mfr # 3581821002540
- Zoro # G5091572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3581821002540
Zoro #
G5091572
UPC #
-
Country of Origin
Unknown
Dimensions
Drive Size
45/64" x 51/64"
Length
10 in
Thread Size
3.150 in
Size
3/8 in
Details
System of Measurement
Inch
Material
Low carbon steel
Finish
HCR
Thread Style
Coarse
Item
Washer Head Lag Screw
Grade
5
Description
Washer Head Lag Screw, Material Low Carbon Steel, Drive Size T-50, Finish HCR, Grade 5, Size 3/8 In., Length 10 In., Thread Style Coarse, Thread Size 3.150 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.